Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SNA Raised Floor Aluminum Air Grill Panel, 2'L X 2'W, 1000 CLC, SCS2 Stringer, 65% Open, Heavy

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

SNA Raised Floor Aluminum Air Grill Panel, 2'L X 2'W, 1000 CLC, SCS2 Stringer, 65% Open, Heavy

Item #: WBB893338

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $152.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
SNA Raised Floor Aluminum Air Grill Panel, 2'L X 2'W, 1000 CLC, SCS2 Stringer, 65% Open, Heavy

The standard size is (2') wide and (2') long. This Air grille is made from 100% aluminum, the surface of this grille is finished in a clear anodized finish.

APPLICATION OF USE
    margin-top:0px; padding-top: 5px; padding-bottom: 5px;>
  • Control/Switch & Communication Room
  • Data Centre
How To Shop:

Product Specifications

    • HEIGHT INCHES1-2/5
    • WIDTH INCHES24
    • BRANDSNA
    • DESCRIPTIONAluminum Air Grill Panel (65%)
    • MANUFACTURERS PART NUMBERSAGF434OBDCFAirGrill65OpenArea
    • GRADEHeavy (1000 CLC)
    • PERCENT OPENING65
    • PANEL MFR PART#SAGF434OBDCFAirGrill65OpenArea
    • PANEL TYPEAluminum Air Grill Panel
    • PANEL QUANTITY1
    • PANEL GRADEHeavy
    • CONCENTRATED LOAD LBS1000
    • ULTIMATE LOAD LBS3000
    • ROLLING LOAD LBS800
    • IMPACT LOAD LBS150
    • UNIFORM LOAD LBS520
    • LENGTH INCHES24
    • COLOR FINISHGray Powder Coated

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.