Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vigil Anti-Slip Metal Deck 04-420, Colorbond Steel, 35.4" X 7.9", 0.1 Mil Thick

Vigil Anti-Slip Metal Deck 04-420, Colorbond Steel, 35.4" X 7.9", 0.1 Mil Thick

Item #: WBB955837

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $72.95
Product Information
Customer Review
Product Q&A
Vigil Anti-Slip Metal Deck 04-420, Colorbond Steel, 35.4" X 7.9", 0.1 Mil Thick

Industrial grade metal decks help to offer slip protection against slippery surfaces. Used in situations where spillage might occur, metal decks are especially beneficial when installed over metal grilles and expanded mesh. Metal decks are simply installed over open grille or expanded mesh with saddle assemblies, or with the use of Tek screws over perforated steel surfaces. For concrete it can be installed using our sealant or concrete anchors. External escape routes are easily identified by the use of Deck Mark on Metal Deck which offers firm footing under all conditions whilst permanently indicating the shortest escape path. All layers are hand laminated (not sprayed) and Cured at Optimum Temp & Humidity (no oven use), Resistant to: all solvents, petroleum products and acid solutions. 20 mesh aggregate of Silicone Carbide (SIC), Mohs hardness rating of 9.2-9.5.

Typical Applicatons:
  • Oil & Gas facilities
  • Drilling rigs
  • Chemical plants
  • Waste management trucks
  • Commercial trucks
  • Mine sites
  • Hospitals
  • Manufacturing facilities
  • Commercial kitchens and bathrooms

Product Specifications

    • LENGTH INCHES35.4
    • WIDTH INCHES7.9
    • BRANDVigil
    • CONSTRUCTIONColorbond Steel
    • DESCRIPTIONMetal Decking
    • MANUFACTURERS PART NUMBER04-420
    • WARRANTY10 Years
    • THICKNESS INCHES0.1
    • GRADE TYPEIndustrial
    • U.S. GRADING940
    • MICRONS (AVERAGE)20 Mesh
    • ABRASIVE TYPESilicon Carbide (SIC)
    • SIZE1.2 MM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:24