Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 115 items in product family

Vigil Anti-Slip Stair Nose 02-447, Colorbond Steel, 35.4" X 5.9" X 0.79", 0.1 Mil Thick

Item #: WBB955918

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $78.95
Add to list
Product Information
Product Q&A
Vigil Anti-Slip Stair Nose 02-447, Colorbond Steel, 35.4" X 5.9" X 0.79", 0.1 Mil Thick

Stair nosings guard against the multiple dangers of polished, worn or cracked stairs in places exposed to weather or fluid spills by eliminating the slipping hazard. 20 mesh aggregate of Silicone Carbide (SIC), with an Mohs hardness rating of 9.2-9.5 All layers hand laminated (not sprayed) Cured at Optimum Temp & Humidity (no oven use), Resistant to: all solvents, petroleum products and acid solutions.

Typical Applicatons:
  • Oil & Gas facilities
  • Drilling rigs
  • Chemical plants
  • Waste management trucks
  • Commercial trucks
  • Mine sites
  • Hospitals
  • Manufacturing facilities
  • Commercial kitchens and bathrooms

Product Specifications

  • MICRONS (AVERAGE)20 Mesh
  • WARRANTY10 Years
  • ABRASIVE TYPESilicon Carbide (SIC)
  • U.S. GRADING940
  • GRADE TYPEIndustrial
  • HEIGHT INCHES (FRONT OVERHANG)0.79
  • THICKNESS INCHES0.1
  • SIZE1.2 MM
  • MANUFACTURERS PART NUMBER02-447
  • DESCRIPTIONStair Nosing
  • CONSTRUCTIONColorbond Steel
  • BRANDVigil
  • WIDTH INCHES5.9
  • LENGTH INCHES35.4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.