Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 70 items in product family

Vigil Anti-Slip Vinyl Deck 08-220, Silicone Carbide, 35.4" X 7.9", 0.1 Mil Thick

Item #: WBB955804

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $47.95
Add to list
Product Information
Product Q&A
Vigil Anti-Slip Vinyl Deck 08-220, Silicone Carbide, 35.4" X 7.9", 0.1 Mil Thick

Anti-slip vinyl deck has been designed to eradicate the risk of injuries, as well as to control traffic flows. It is a vital addition to the flooring of any areas where there is heavy spillage or spoilage, and for all newly laid floors. Simple to apply permanently to any surface, Vinyl deck can easily be cut to fit the site without impairing it's anti-slip properties or precipitating de-lamination. Whether used in heavy industry or in wet areas of canteens and changing rooms, it will not fade, crack, lift or delaminate. Vinyl deck is also suitable for use on ramps and walkways, which can be the source of serious injuries if left untreated. Due to it's inherent flexibility, Vinyl deck is also ideal for use on curved tanks or pipelines where access is required. 100 mesh aggregate of Silicone Carbide (SIC), with an Mohs hardness rating of 9.2-9.5.

Product Specifications

  • ABRASIVE TYPESilicon Carbide (SIC)
  • MICRONS (AVERAGE)100 Mesh
  • U.S. GRADING122
  • GRADE TYPEBarefoot
  • THICKNESS INCHES0.1
  • WARRANTY5 Years
  • DESCRIPTIONVinyl Decking
  • CONSTRUCTIONSilicon Carbide
  • BRANDVigil
  • WIDTH INCHES7.9
  • LENGTH INCHES35.4
  • MANUFACTURERS PART NUMBER08-220
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.