Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bracket For Installation Of Br-400 And Br-600 Series Handrails, Victorian Rose
See all 60 items in product family

Bracket For Installation Of Br-400 And Br-600 Series Handrails, Victorian Rose

Item #: WBB723441

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.78
Product Information
Customer Review
Product Q&A
Bracket For Installation Of Br-400 And Br-600 Series Handrails, Victorian Rose

Bracket for Installation of BR-400 and BR-600 series Handrails.

Product Specifications

    • BRANDPawling
    • USE - INTERIOR or EXTERIORInterior
    • COLORVictorian Rose
    • PACAKGE QUANTITY1
    • HEIGHT INCHES3-1/2
    • DEPTH INCHES2-1/4
    • MOUNTING Drilled
    • MANUFACTURER PART NUMBERBR-108-0-304
    • TYPEVinyl
    • CONSTRUCTIONVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!