Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Champagne
See all 60 items in product family

Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Champagne

Item #: WBB723451

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Champagne

A uniquely attractive oval vinyl handgrip and Crescent profile bottom bumper highlight this handrail. Coordinate your facility design using BR-600V and our WG-5 and WG-7 Crescent wall guards, all three of which offer unlimited design options with the addition of 3/4" wide vertical accents. Also available with a continuous security bracket for use in high-risk environments (BR-600VS).

Product Specifications

    • DEPTH INCHES1-1/2
    • LENGTH FEET12
    • PROTECTIONHeavy
    • HEIGHT INCHES5-1/2
    • MOUNTING Drilled
    • USE - INTERIOR or EXTERIORInterior
    • PACAKGE QUANTITY1
    • BRANDPawling
    • BRACKET BR-108
    • COLORChampagne
    • MANUFACTURER PART NUMBERBR-600V-12-313
    • CONSTRUCTIONVinyl
    • TYPEVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!