Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty 5.5" Face Handrail/Wall Guard W/Reinforced Return & Retainer, 12' Long, Windsor Bl
See all 60 items in product family

Heavy-Duty 5.5" Face Handrail/Wall Guard W/Reinforced Return & Retainer, 12' Long, Windsor Bl

Item #: WBB723432

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 186.95
Product Information
Customer Review
Product Q&A
Heavy-Duty 5.5" Face Handrail/Wall Guard W/Reinforced Return & Retainer, 12' Long, Windsor Bl

Our Endura Rail features the only aluminum reinforced return in the industry. Also available with a 2 1/4" co-extruded horizontal accent stripe (BR-532) or co-extruded horizontal accent lines (BR-530X), this series combines a nearly indestructible handrail with design flexibility. Also available with a continuous security bracket for use in high-risk environments (BR-530S).

Product Specifications

    • DEPTH INCHES1-1/2
    • LENGTH FEET12
    • PROTECTIONHeavy
    • HEIGHT INCHES5-1/2
    • MOUNTING Drilled
    • USE - INTERIOR or EXTERIORInterior
    • PACAKGE QUANTITY1
    • BRANDPawling
    • BRACKET BR-107
    • COLORWindsor Blue
    • MANUFACTURER PART NUMBERBR-530-12-265
    • CONSTRUCTIONVinyl
    • TYPEVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!