Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Mocha
See all 76 items in product family

Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Mocha

Item #: WBB723434

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Mocha

For a good power grip, choose the BR-1200 with a 1.5" diameter rail. Function, durability and affordability highlight this traditional handrail design."Closed cell" construction makes cleaning easier to install.

Product Specifications

    • PROTECTIONMedium
    • MANUFACTURER PART NUMBERBR-1200-12-288
    • BRANDPawling
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES3-9/16
    • LENGTH FEET12
    • TYPEVinyl
    • CONSTRUCTIONVinyl
    • COLORMocha
    • BRACKET BR-1206
    • USE - INTERIOR or EXTERIORInterior
    • PACAKGE QUANTITY1
    • MOUNTING Drilled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!