Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, English Rose
See all 76 items in product family

Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, English Rose

Item #: WBB723433

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, English Rose

A universal handrail for all applications, the BR-500 combines affordability with design flexibility. Choose a smooth surface or the addition of horizontal grooves for added detail (BR-500G). Corridors can also be color coded with the addition of a seamlessly co-extruded accent stripe (BR-502). Like the BR-530, this profile is also available with a continuous security bracket specially designed for high-risk environments (BR-500S). Choose from any of our standard 60 colors.

Product Specifications

    • DEPTH INCHES1-1/2
    • LENGTH FEET12
    • BRACKET BR-107
    • PROTECTIONMedium
    • COLOREnglish Rose
    • CONSTRUCTIONVinyl
    • MANUFACTURER PART NUMBERBR-500-12-373
    • MOUNTING Drilled
    • USE - INTERIOR or EXTERIORInterior
    • PACAKGE QUANTITY1
    • TYPEVinyl
    • BRANDPawling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!