Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Lavender Heather
See all 76 items in product family

Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Lavender Heather

Item #: WBB723573

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $149.95
Product Information
Customer Review
Product Q&A
Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Lavender Heather

A universal handrail for all applications, the BR-500 combines affordability with design flexibility. Choose a smooth surface or the addition of horizontal grooves for added detail (BR-500G). Corridors can also be color coded with the addition of a seamlessly co-extruded accent stripe (BR-502). Like the BR-530, this profile is also available with a continuous security bracket specially designed for high-risk environments (BR-500S). Choose from any of our standard 60 colors.

Product Specifications

    • USE - INTERIOR or EXTERIORInterior
    • COLORLavender Heather
    • PROTECTIONMedium
    • BRANDPawling
    • CONSTRUCTIONVinyl
    • MOUNTING Drilled
    • PACAKGE QUANTITY1
    • DEPTH INCHES1-1/2
    • LENGTH FEET12
    • BRACKET BR-107
    • MANUFACTURER PART NUMBERBR-500-12-494
    • TYPEVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:46