Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" X 96" Rub Rail, .040" Thick, Khaki Brown - Pkg Qty 6
See all 180 items in product family

4" X 96" Rub Rail, .040" Thick, Khaki Brown - Pkg Qty 6

Item #: WBB710940

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$11.50 each

Sold in packages of 6

Price: $69.00
Product Information
Customer Review
Product Q&A
Accessories
4" X 96" Rub Rail, .040" Thick, Khaki Brown

Use our 0.040" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.

Product Specifications

    • PROTECTIONMedium
    • LENGTH96
    • MOUNTINGAdhesive
    • PACAKGE QUANTITYEach Must be ordered in multiples of 6 per color
    • BRANDPawling
    • THICKNESS INCHES0.04
    • DESCRIPTIONRub Rail
    • COLORKhaki Brown
    • MANUFACTURER PART NUMBERCR-44-8-682
    • CONSTRUCTIONVinyl
    • HEIGHT FEET4
    • USE - INTERIOR/EXTERIORInterior
    • TYPEPVC

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Rub Rail

Your review: We recently purchased your rub rail for one of our sorting rooms to prevent further damage to the walls. I cut the rails to size and glued them to the wall. They have been up for almost two weeks now and are holding up. They seem to be exactly what we are looking for and will be purchasing more for other rooms in the future.

Pros: Easy to install Cuts with a box cutter no problem Very light and thin but very durable

Cons: Would have been nice to be able and order a sample of the colors to better match where it is needed. The pictures online are not exactly close to the color I received. A small piece of 4"X 2" of every color would be an amazing help with selecting the right color since once ordered we can't return it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed