Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" X 96" Rub Rail, .060" Thick, Taupe - Pkg Qty 6
See all 180 items in product family

4" X 96" Rub Rail, .060" Thick, Taupe - Pkg Qty 6

Item #: WBB711127

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$16.75 each

Sold in packages of 6

Price: $100.50
Product Information
Customer Review
Product Q&A
Accessories
4" X 96" Rub Rail, .060" Thick, Taupe

Use our 0.060" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.

Product Specifications

    • BRANDPawling
    • COLORTaupe
    • MANUFACTURER PART NUMBERCR-64-8-176
    • MOUNTINGAdhesive
    • USE - INTERIOR/EXTERIORInterior
    • TYPEPVC
    • CONSTRUCTIONVinyl
    • HEIGHT FEET4
    • DESCRIPTIONRub Rail
    • PACAKGE QUANTITYEach Must be ordered in multiples of 6 per color
    • LENGTH96
    • THICKNESS INCHES0.06
    • PROTECTIONMedium

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Does not come with adhesive

Your review: Global should at least include the item number or a link for the adhesive.

Pros: Looks nice, would probably be very useful if we could actually mount them.

Cons: Product description says "adhesive mounting" but does not say that the adhesive is not included with the product! Adhesive must be purchased separately, and the cost for the adhesive is MORE than what we paid for 6 rub rails. Rails are useless without adhesive, so sell them without it?!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed