Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" X 96" Rub Rail, .060" Thick, Grotto - Pkg Qty 4
See all 180 items in product family

6" X 96" Rub Rail, .060" Thick, Grotto - Pkg Qty 4

Item #: WBB711528

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.75 each

Sold in packages of 4

Price: $95.00
Product Information
Customer Review
Product Q&A
Accessories
6" X 96" Rub Rail, .060" Thick, Grotto

Use our 0.060" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.

Product Specifications

    • BRANDPawling
    • CONSTRUCTIONVinyl
    • LENGTH96
    • PACAKGE QUANTITYEach Must be ordered in multiples of 4 per color
    • USE - INTERIOR/EXTERIORInterior
    • THICKNESS INCHES0.06
    • MOUNTINGAdhesive
    • HEIGHT FEET6
    • DESCRIPTIONRub Rail
    • COLORGrotto
    • MANUFACTURER PART NUMBERCR-66-8-300
    • TYPEPVC
    • PROTECTIONMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:26