Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' Long Cap For Wall Sheet, Monterey
See all 60 items in product family

8' Long Cap For Wall Sheet, Monterey

Item #: WBB711514

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.80
Product Information
Customer Review
Product Q&A
Accessories
8' Long Cap For Wall Sheet, Monterey

Top/End Cap to be used with .040" and .60" gauge wall covering which are available in 8ft lengths

Product Specifications

    • BRANDPawling
    • MANUFACTURER PART NUMBERWC-98-8-648
    • TYPEVinyl
    • USE - INTERIOR/EXTERIORInterior
    • DESCRIPTIONLong Cap For Wall Sheet
    • CONSTRUCTIONVinyl
    • PROTECTIONMedium
    • LENGTH96
    • PACAKGE QUANTITY1
    • COLORMonterey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed