Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Contact Adhesive For Installation Of Wall Sheet And Vinyl Corner Guards, 5 Gal. Container
See all 4 items in product family

Contact Adhesive For Installation Of Wall Sheet And Vinyl Corner Guards, 5 Gal. Container

Item #: WBB711138

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 491.95
Product Information
Customer Review
Product Q&A
Accessories
Contact Adhesive For Installation Of Wall Sheet And Vinyl Corner Guards, 5 Gal. Container

Five gallon container of contact adhesive to be used with .040" and .060" gauge wallcovering as well as rub rails and kick plates

Product Specifications

    • MANUFACTURER PART NUMBERADH-30-5-
    • BRANDPawling
    • CAPACITY5 Gal.
    • PACAKGE QUANTITY1
    • DESCRIPTIONContact Adhesive, 5 Gal.
    • TYPEContact Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!