Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Door Frame Guard, 3" Wing, 4'L, Blue Bird
See all 120 items in product family

Door Frame Guard, 3" Wing, 4'L, Blue Bird

Item #: WBB710143

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
Door Frame Guard, 3" Wing, 4'L, Blue Bird

A heavy-duty aluminum retainer supports a rigid vinyl cover that affords added strength and protection. Installs with a 3" wing protection over your existing metal doorframe. Available in a variety of heights. Choice of 60 standard colors allows guard to match surrounding decor.

Product Specifications

    • LENGTH FEET4
    • PROTECTIONMed-Heavy
    • DESCRIPTIONDoor Frame Guard
    • COLORBlue Bird
    • MANUFACTURER PART NUMBERDFG 30 4 490
    • MOUNTINGDrilled
    • TYPEVinyl
    • PACKAGE QUANTITY1
    • BRANDPawling
    • WING SIZE INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!