Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kick Plate Made From .040" Pvc Sheet, 12" X 32", Blue Bird - Pkg Qty 6
See all 120 items in product family

Kick Plate Made From .040" Pvc Sheet, 12" X 32", Blue Bird - Pkg Qty 6

Item #: WBB710779

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.00 each

Sold in packages of 6

Price: $96.00
Product Information
Customer Review
Product Q&A
Accessories
Kick Plate Made From .040" PVC Sheet, 12" x 32", Blue Bird

Let your creativity reign. Protect your door's most vulnerable area while utilizing color and artistic flare to create a customized, one-of-a-kind kick plate. Also available in .060" thickness (KPV-60). Can be customized with one or two bends to wrap around and protect the door edge as well.

Product Specifications

    • THICKNESS INCHES0.04
    • PROTECTIONMedium
    • DESCRIPTIONKick Plate
    • COLORBlue Bird
    • MANUFACTURER PART NUMBERKPV 40 490 up to 12 x 32
    • HEIGHT INCHES12
    • WIDTH INCHES32
    • USE - INTERIOR/EXTERIORInterior
    • MOUNTINGAdhesive
    • TYPEPVC
    • PACKAGE QUANTITY6
    • BRANDPawling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!