Kick Plate Made From .040" Pvc Sheet, 24" X 32", Monterey - Pkg Qty 3
See all 120 items in product family

Kick Plate Made From .040" Pvc Sheet, 24" X 32", Monterey - Pkg Qty 3

Item #: WBB710233

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$25.95 each

Sold in packages of 3

Price: $77.85
Product Information
Customer Review
Product Q&A
Accessories
Kick Plate Made From .040" PVC Sheet, 24" x 32", Monterey

Let your creativity reign. Protect your door's most vulnerable area while utilizing color and artistic flare to create a customized, one-of-a-kind kick plate. Also available in .060" thickness (KPV-60). Can be customized with one or two bends to wrap around and protect the door edge as well.

Product Specifications

    • THICKNESS INCHES0.04
    • PROTECTIONMedium
    • DESCRIPTIONKick Plate
    • COLORMonterey
    • MANUFACTURER PART NUMBERKPV 40 648 Up to 24 x 32
    • HEIGHT INCHES24
    • WIDTH INCHES32
    • USE - INTERIOR/EXTERIORInterior
    • MOUNTINGAdhesive
    • TYPEPVC
    • PACKAGE QUANTITY3
    • BRANDPawling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!