Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Blue Bird
See all 136 items in product family

Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Blue Bird

Item #: WBB711224

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Blue Bird

Rigid vinyl wall covering provides design variations as well as impact protection for a myriad of areas. Standard sheet size is 4X8, but non-standard as well as custom sizes can be made available. All wallcovering is available in any of our 60 standard colors and can be used in combination with corresponding trim pieces for a more finished look. Color-matched caulk (WC-110) is also available as an alternative to trim.

Product Specifications

    • PROTECTIONMedium
    • THICKNESS INCHES0.04
    • LENGTH8
    • TEXTUREPebblette/Haircell
    • PACAKGE QUANTITY1
    • DESCRIPTIONRigid Vinyl Wall Covering
    • HEIGHT FEET4
    • CONSTRUCTIONVinyl
    • COLORBlue Bird
    • USE - INTERIOR/EXTERIORInterior
    • TYPEPVC
    • MANUFACTURER PART NUMBERWC-40-4x8-490
    • BRANDPawling
    • MOUNTINGAdhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!