Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Decorative Aluminum Corner With Screws 70367, Inside, 96"L, Anodized
See all 25 items in product family

M-D Decorative Aluminum Corner With Screws 70367, Inside, 96"L, Anodized

Item #: WBB969003

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $22.00
Product Information
Customer Review
Product Q&A
M-D Decorative Aluminum Corner With Screws 70367, Inside, 96"L, Anodized, 6-PK

These aluminum moldings from M-D Building Products serve as great accents to your room and come in various aluminum shapes and finishes. No matter what your project consists of, there is a molding that will work for you. Decorative aluminum moldings include caps, edging, corners, cove, dividers and comes with 16 screws.

Product Specifications

    • BRANDM-D Building Products
    • MANUFACTURERS PART NUMBER70367
    • LENGTH INCHES96
    • WIDTH INCHES0.75
    • DESCRIPTIONDecorative Aluminum Corner
    • COMES WITHScrews
    • COLOR FINISHSilver
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:25