Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Decorative Aluminum Divider 67167, 96"L, For 7/16" Thickness, Anodized
See all 25 items in product family

M-D Decorative Aluminum Divider 67167, 96"L, For 7/16" Thickness, Anodized

Item #: WBB969090

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.10
Product Information
Customer Review
Product Q&A
M-D Decorative Aluminum Divider 67167, 96"L, For 7/16" Thickness, Anodized, 25-PK

These aluminum moldings from M-D Building Products serve as great accents to your room and come in various aluminum shapes and finishes. No matter what your project consists of, there is a molding that will work for you. Decorative aluminum moldings include caps, edging, corners, cove and dividers.

Product Specifications

    • BRANDM-D Building Products
    • MANUFACTURERS PART NUMBER67167
    • LENGTH INCHES96
    • WIDTH INCHES1.375
    • DESCRIPTIONDecorative Aluminum Divider
    • COLOR FINISHSilver
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!