Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Frame - 99873818 - Pkg Qty 6
See all 2 items in product family

18" Frame - 99873818 - Pkg Qty 6

Item #: WBB54784

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 6

Price: $111.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
18" Frame

Value Line 18" Roller Accessories allow for increased paint production.

Product Specifications

    • STYLEFrame
    • BRANDBestt Liebco
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBER99873818
    • SIZE18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:27