Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Gallon Bucket Grid - 99547200 - Pkg Qty 6
See all 8 items in product family

2 Gallon Bucket Grid - 99547200 - Pkg Qty 6

Item #: WBB49933

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.42 each

Sold in packages of 6

Price: $14.52
Product Information
Customer Review
Product Q&A
Accessories
2 Gallon Bucket Grid
Rubberset has always delivered a complete line of applicators and accessories ensuring that you are prepared for any paint project.

Product Specifications

    • MANUFACTURERS PART NUMBER99547200
    • BRANDRubberset
    • HANDLE COLOR--
    • SIZE2 Gal.
    • PACKAGE QUANTITY6
    • TYPEBucket Grid
    • STYLE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:62