Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" - 2 Wheel Pad Edger - 991824400 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

4" - 2 Wheel Pad Edger - 991824400 - Pkg Qty 6

Item #: WBB54737

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 6

Price: $34.20
Product Information
Customer Review
Product Q&A
Accessories
4" - 2 Wheel Pad Edger

Pad Painters are available in multiple sizes and styles for use on a variety of projects. All Pad Painters have comfortable foam grip handles and available replacement pads sold separately.

Product Specifications

    • MANUFACTURERS PART NUMBER991824400
    • SIZE4"
    • STYLE2 Wheel Pad Edger
    • PACKAGE QUANTITY6
    • BRANDBestt Liebco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed