Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Premium Pad Edger - 991828400 - Pkg Qty 6
See all 3 items in product family

4" Premium Pad Edger - 991828400 - Pkg Qty 6

Item #: WBB54736

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.79 each

Sold in packages of 6

Price: $28.74
Product Information
Customer Review
Product Q&A
Accessories
4" Premium Pad Edger

Pad Painters are available in multiple sizes and styles for use on a variety of projects. All Pad Painters have comfortable foam grip handles and available replacement pads sold separately.

Product Specifications

    • BRANDBestt Liebco
    • MANUFACTURERS PART NUMBER991828400
    • PACKAGE QUANTITY6
    • SIZE4"
    • STYLEPremium Pad Edger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:24