Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spatter Guard & Medium Cover 1/2 In. Nap - 690191490 - Pkg Qty 6
See all 2 items in product family

Spatter Guard & Medium Cover 1/2 In. Nap - 690191490 - Pkg Qty 6

Item #: WBB49906

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.30 each

Sold in packages of 6

Price: $43.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Spatter Guard & Medium Cover 1/2 in. nap
Rubberset has always delivered a complete line of applicators and accessories ensuring that you are prepared for any paint project. Easily apply stain to large surfaces use Pure Lambskin Pad. This 4" x 5" pad has a sturdy wood handle that provides strong, comfortable grip.

Product Specifications

    • BRANDRubberset
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBER690191490
    • SIZE9"
    • HANDLE COLOR--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed