Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Pole With Threaded Metal Tip - 99762590 - Pkg Qty 12
See all 10 items in product family

Wood Pole With Threaded Metal Tip - 99762590 - Pkg Qty 12

Item #: WBB49920

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.60 each

Sold in packages of 12

Price: $79.20
Product Information
Customer Review
Product Q&A
Accessories
Wood Pole With Threaded Metal Tip
Rubberset has always delivered a complete line of applicators and accessories ensuring that you are prepared for any paint project.

Product Specifications

    • HANDLE COLOR--
    • BRANDRubberset
    • TYPEWood Extension Pole
    • STYLEThreaded Metal Tip
    • MANUFACTURERS PART NUMBER99762590
    • PACKAGE QUANTITY12
    • SIZE42"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed