Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon (5-Ball) Interior-Exterior Charcoal Black Primer - K01316A07 - Pkg Qty 6
See all 470 items in product family

Krylon (5-Ball) Interior-Exterior Charcoal Black Primer - K01316A07 - Pkg Qty 6

Item #: WBB37849

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.63 each

Sold in packages of 6

Price: $27.78
Product Information
Customer Review
Product Q&A
Accessories
Krylon (5-Ball) Interior-Exterior Acrylic Lacquer Charcoal Black Primer

Krylon (5-Ball) Interior-Exterior Paint is the number one brand in spray paints. This spray paint is specifically formulated for industrial maintenance and touch-up applications. Exceptional performance. Paint dries in 12 minutes or less. Hard protective, durable finish. Uniform coverage with no recoat window. Krylon spray paint is ideal for both indoor and outdoor applications.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHCharcoal Black Primer
    • SIZE TYPEAerosol
    • SUGGESTED USEInterior-Exterior
    • SIZE12 oz.
    • PRODUCT FAMILYGeneral Purpose
    • BRANDKrylon®
    • FINISHFlat
    • PACKAGE QUANTITY6
    • COLOR FAMILYBlack
    • SPECIAL FEATURESIndustrial Maintenance/Touch-ups
    • MANUFACTURERS PART NUMBERK01316A07
    • DESCRIPTION5-Ball Interior-Exterior Spray Paint
    • CATEGORYMaintenance Coatings
    • TYPEPrimer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!