Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon (5-Ball) Interior-Exterior Paint Regal Blue - K01901 - Pkg Qty 6
See all 26 items in product family

Krylon (5-Ball) Interior-Exterior Paint Regal Blue - K01901 - Pkg Qty 6

Item #: WBB37859

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.50 each

Sold in packages of 6

Price: $27.00
Product Information
Customer Review
Product Q&A
Accessories
Krylon (5-Ball) Interior-Exterior Paint Regal Blue

Krylon (5-Ball) Interior-Exterior Paint is the number one brand in spray paints. This spray paint is specifically formulated for industrial maintenance and touch-up applications. Exceptional performance. Paint dries in 12 minutes or less. Hard protective, durable finish. Uniform coverage with no recoat window. Krylon spray paint is ideal for both indoor and outdoor applications.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHRegal Blue
    • CATEGORYMaintenance Coatings
    • PRODUCT FAMILYGeneral Purpose
    • MANUFACTURERS PART NUMBERK01901
    • SUGGESTED USEInterior-Exterior
    • SPECIAL FEATURESIndustrial Maintenance/Touch-ups
    • BRANDKrylon
    • COLOR FAMILYBlue
    • TYPEAcrylic Lacquer
    • PACKAGE QUANTITY6
    • DESCRIPTION5-Ball Interior-Exterior Spray Paint
    • SIZE12 oz. Aerosol Can
    • FINISHMedium-Gloss

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

i'm thinking of refinishing my kitchen cabinets. do you think this would be the right product for this project? if so, what would be the best way to prep prior to applying this product?

Question Asked By: Ray , Cape Cod , March 12, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:27