Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon (5-Ball) Interior-Exterior Platinum Primer - K01314 - Pkg Qty 6
See all 26 items in product family

Krylon (5-Ball) Interior-Exterior Platinum Primer - K01314 - Pkg Qty 6

Item #: WBB37847

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.50 each

Sold in packages of 6

Price: $27.00
Product Information
Customer Review
Product Q&A
Accessories
Krylon (5-Ball) Interior-Exterior Platinum Primer

Krylon (5-Ball) Interior-Exterior Paint is the number one brand in spray paints. This spray paint is specifically formulated for industrial maintenance and touch-up applications. Exceptional performance. Paint dries in 12 minutes or less. Hard protective, durable finish. Uniform coverage with no recoat window. Krylon spray paint is ideal for both indoor and outdoor applications.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHPlatinum Primer
    • COLOR FAMILYGray
    • PRODUCT FAMILYGeneral Purpose
    • MANUFACTURERS PART NUMBERK01314
    • CATEGORYMaintenance Coatings
    • DESCRIPTION5-Ball Interior-Exterior Spray Paint
    • BRANDKrylon
    • TYPEPrimer
    • SUGGESTED USEInterior-Exterior
    • SPECIAL FEATURESIndustrial Maintenance/Touch-ups
    • FINISHFlat
    • PACKAGE QUANTITY6
    • SIZE12 oz. Aerosol Can

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Krylon primer

Your review: Excellent foundation for the krylon (5 ball ) paint.

Pros: It's the good stuff.

Cons: none.

Is this review helpful?

krylon platinum primer

Your review: this is my go to primer on almost any surface. much better than the "new" formula.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

i'm thinking of refinishing my kitchen cabinets. do you think this would be the right product for this project? if so, what would be the best way to prep prior to applying this product?

Question Asked By: Ray , Cape Cod , March 12, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:27