Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Quik-Mark Wb Inverted Marking Paint Apwa Brilliant Red - S03404 - Pkg Qty 12
See all 41 items in product family

Krylon Industrial Quik-Mark Wb Inverted Marking Paint Apwa Brilliant Red - S03404 - Pkg Qty 12

Item #: WBB37727

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.90 each

Sold in packages of 12

Price: $34.80
Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Quik-Mark WB Inverted Marking Paint APWA Brilliant Red

Quik-Mark Water-Based Inverted Marking Paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your locating, marking and surveying needs. Krylon Quik-Mark spray paint dries to the touch in under 10 minutes.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHBrilliant Red
    • MANUFACTURERS PART NUMBERS03404
    • PACKAGE QUANTITY12
    • SIZE12 oz. Aerosol Can
    • SUGGESTED USEMarking/Striping
    • PRODUCT FAMILYOSHA/ANSI/APWA/OEM
    • BRANDKrylon®
    • DESCRIPTIONQuik-Mark Inverted Spray Paint
    • CATEGORYMarking Paint
    • COLOR FAMILYRed
    • SPECIAL FEATURESFree of Lead Hazards
    • TYPEWater-Based

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!