Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Rust Tough Acrylic Enamel Lt Machinery Gray (Asa-61) - K00839007 - Pkg Qty 6
See all 32 items in product family

Krylon Industrial Rust Tough Acrylic Enamel Lt Machinery Gray (Asa-61) - K00839007 - Pkg Qty 6

Item #: WBB37902

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 6

Price: $34.80
Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Rust Tough Acrylic Enamel Lt Machinery Gray (ASA-61)

Rust Tough aerosols are rust-preventative acrylic alkyd enamels that offer state-of-the-art corrosion protection. Rust Tough provides excellent gloss and color retention, superior durability and one-coat coverage. Superior appearance and color retention. Ideal for small touch-up jobs, painting irregular shapes or covering hard-to-reach areas. Krylon Rust Tough spray paint dries to the touch in 25 minutes, and dries to handle in 1 hour. Can be recoated within 2 hours or after 48 hours.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHLight Machinery Gray
    • CATEGORYRust Prevention
    • DESCRIPTIONRust Tough Acrylic Enamel Spray Paint
    • BRANDKrylon®
    • TYPEAcrylic Alkyd Enamel
    • SPECIAL FEATURESRust Prevention
    • SIZE15 oz. Aerosol Can
    • PACKAGE QUANTITY6
    • FINISHHigh Gloss
    • SUGGESTED USEInterior-Exterior
    • MANUFACTURERS PART NUMBERK00839007
    • PRODUCT FAMILYRust Preventative
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!