Krylon Industrial Rust Tough High Heat Paint Black - K00769007 - Pkg Qty 6
See all 32 items in product family

Krylon Industrial Rust Tough High Heat Paint Black - K00769007 - Pkg Qty 6

Item #: WBB37292

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 6

Price: $34.80
Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Rust Tough High Heat Paint Black

Rust Tough aerosols are rust-preventative acrylic alkyd enamels that offer state-of-the-art corrosion protection for surfaces exposed to high temperatures. Rust Tough provides excellent gloss and color retention, superior durability and one-coat coverage. Withstands temperatures up to 1000°F. MIR compliant. Krylon Rust Tough spray paint dries to the touch in 30-60 minutes, and dries to handle in 2-3 hours. Can be recoated within 2 hours or after 48 hours.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • COLOR FAMILYBlack
    • CATEGORYRust Prevention
    • DESCRIPTIONRust Tough High Heat Spray Paint
    • BRANDKrylon®
    • TYPEAcrylic Alkyd Enamel
    • SPECIAL FEATURESRust Prevention
    • SIZE15 oz. Aerosol Can
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBERK00769007
    • FINISHGloss
    • PRODUCT FAMILYHigh Heat
    • SUGGESTED USEInterior-Exterior

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!