Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Tough Coat Acrylic Enamel Machinery Dk Gray (Asa-49) - A00325007 - Pkg Qty 12
See all 50 items in product family

Krylon Industrial Tough Coat Acrylic Enamel Machinery Dk Gray (Asa-49) - A00325007 - Pkg Qty 12

Item #: WBB37809

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.50 each

Sold in packages of 12

Price: $54.00
Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Tough Coat Acrylic Enamel Machinery Dk Gray (ASA-49)

Tough Coat Acrylic Alkyd Enamels feature a high-solids formula that ensures maximum coverage and performance. Tough Coat delivers the ultimate in protection, durability, high gloss and color retention. Protective coating resists chipping and peeling. Smooth, even coverage. Fast drying. Ideal for light to heavy duty painting projects both indoors and outdoors. Krylon Tough Coat spray paint dries to the touch in 15 minutes.

Product Specifications

    • COLOR FINISHDark Gray
    • MANUFACTURERS PART NUMBERA00325007
    • FINISHHigh Gloss
    • SIZE12 oz. Aerosol Can
    • PACKAGE QUANTITY12
    • PRODUCT FAMILYGeneral Purpose
    • COLOR FAMILYGray
    • CATEGORYMaintenance Coatings
    • DESCRIPTIONTough Coat Acrylic Enamel Spray Paint
    • BRANDKrylon®
    • TYPEAcrylic Alkyd Enamel
    • SUGGESTED USEInterior-Exterior
    • SPECIAL FEATURESHigh-Solids Formula

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!