Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Tough Coat Acrylic Enamel Tint Base Gloss Topcoat (Ttl-50) - S01000 - Pkg Qty 12
See all 50 items in product family

Krylon Industrial Tough Coat Acrylic Enamel Tint Base Gloss Topcoat (Ttl-50) - S01000 - Pkg Qty 12

Item #: WBB37278

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.50 each

Sold in packages of 12

Price: $54.00
Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Tough Coat Acrylic Enamel Tint Base Gloss Topcoat (TTL-50)

Tough Coat Acrylic Alkyd Enamels feature a high-solids formula that ensures maximum coverage and performance. Tough Coat delivers the ultimate in protection, durability, high gloss and color retention. Protective coating resists chipping and peeling. Smooth, even coverage. Fast drying. Ideal for light to heavy duty painting projects both indoors and outdoors. Krylon Tough Coat spray paint dries to the touch in 15 minutes.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear Topcoat
    • SIZE12 oz. Aerosol Can
    • TYPEAcrylic Alkyd Enamel
    • COLOR FAMILYClear
    • PRODUCT FAMILYGeneral Purpose
    • DESCRIPTIONTough Coat Acrylic Enamel Spray Paint
    • SPECIAL FEATURESHigh-Solids Formula
    • SUGGESTED USEInterior-Exterior
    • BRANDKrylon
    • CATEGORYMaintenance Coatings
    • MANUFACTURERS PART NUMBERS01000
    • PACKAGE QUANTITY12
    • FINISHGloss

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed