Drylok Extreme Masonry Waterproofer 1 Gallon Can, White
Write a Review
|
Questions & Answers (0)
Product Description
DRYLOK EXTREME Masonry Waterproofer Gallon Can, White 2 Cans/Case - 28613
This smooth waterproof paint is perfect for the most demanding conditions. Ideal for interior, exterior, above or below grade masonry walls, basement walls, retaining walls, foundations, landscape walls, cinder blocks, concrete blocks, bare concrete swimming pools, stucco and brick. Flexible Encapsulated Polymer used for the ultimate in waterproof protection. Specially formulated to resist mildew growth on the paint film. 3 hour dry time. 83 g/L VOC content. Stops 12 psi, that's greater than a wall of water 26 feet high! Passes ASTM D-7088 Resistance to Hydrostatic Pressure an ASTM D-6904 Resistance to Wind Driven Rain. Gallon can. Sold 2 cans per case.
This smooth waterproof paint is perfect for the most demanding conditions. Ideal for interior, exterior, above or below grade masonry walls, basement walls, retaining walls, foundations, landscape walls, cinder blocks, concrete blocks, bare concrete swimming pools, stucco and brick. Flexible Encapsulated Polymer used for the ultimate in waterproof protection. Specially formulated to resist mildew growth on the paint film. 3 hour dry time. 83 g/L VOC content. Stops 12 psi, that's greater than a wall of water 26 feet high! Passes ASTM D-7088 Resistance to Hydrostatic Pressure an ASTM D-6904 Resistance to Wind Driven Rain. Gallon can. Sold 2 cans per case.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid |
| Size Type | Can |
| Package Quantity | 2 |
| Description | Masonry Waterproofer |
| Color | White |
| Manufacturers Part Number | 28613 |
| Brand | Drylok |