Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Industrial Primer Red - K00020001-27
See all 75 items in product family

Krylon Industrial Industrial Primer Red - K00020001-27

Item #: WBB37665

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,404.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Industrial Primer Red

Iron Guard Primer is a water-based, 100% acrylic, rust inhibitive coating, ideal for priming structural steel in both shop and field applications. Iron Guard primer is intended for use in mild to moderate industrial environments.VOC: < 340 g/L (2.83 lb/gal)
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE TYPEDrum
    • COLOR FAMILYRed
    • SPECIAL FEATURESRust Prevention
    • SUGGESTED USEExterior
    • MANUFACTURERS PART NUMBERK00020001-27
    • CATEGORYMaintenance Coatings
    • SIZE55 gal.
    • PRODUCT FAMILYPrimers
    • TYPEWater-Based Acrylic
    • BRANDKrylon®
    • FINISHFlat
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed