Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Iron Guard Acrylic Enamel Gloss Black - K11001131 - Pkg Qty 4
See all 18 items in product family

Krylon Industrial Iron Guard Acrylic Enamel Gloss Black - K11001131 - Pkg Qty 4

Item #: WBB37619

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 4

Price: $167.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Iron Guard Acrylic Enamel Gloss Black

Iron Guard is a high gloss, 100% acrylic, waterborne coating for light to moderate industrial use. Designed for new construction or maintenance use, Iron Guard and can be used directly over prepared substrates, including metal.VOC: < 100 g/L (0.83 lb/gal)

Product Specifications

    • SIZE TYPEGallon
    • FINISHGloss
    • MANUFACTURERS PART NUMBERK11001131
    • PACKAGE QUANTITY4
    • CATEGORYMaintenance Coatings
    • SUGGESTED USEConstruction/Maintenance
    • TYPEAcrylic Enamel
    • BRANDKrylon
    • HANDLE COLORGloss Black
    • SPECIAL FEATURESRust Prevention

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the sq. ft. coverage for 1 gallon of this product on cement? Also, what is the recommended serface prep for this product on cement?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result