Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Industrial Weld-Thru Primer Red - K00020101-20
See all 6 items in product family

Krylon Industrial Weld-Thru Primer Red - K00020101-20

Item #: WBB37370

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 219.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Krylon Industrial Weld-Thru Primer Red

Weld-Thru Primer is a rust inhibitive product designed for shop priming structural steel.VOC: < 250 g/L (2.08 lb/gal)
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE TYPE5 Gallon
    • TYPEPrimer
    • PACKAGE QUANTITY1
    • HANDLE COLORRed Primer
    • FINISHFlat
    • MANUFACTURERS PART NUMBERK00020101-20
    • SPECIAL FEATURESRust Prevention
    • SUGGESTED USEExterior
    • CATEGORYMaintenance Coatings
    • BRANDKrylon®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!