Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Blue™ Painter's Tape For Delicate Surfaces #2080 2" X 60 Yds (24 Rls/Cs) - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

3M™ Scotch-Blue™ Painter's Tape For Delicate Surfaces #2080 2" X 60 Yds (24 Rls/Cs) - Pkg Qty 24

Item #: WBB50100

Sold By: globalindustrial.com

Available on or around 05/11/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 24

Price: $294.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Scotch-Blue™ Painter's Tape for Delicate Surfaces #2080 2" x 60 yds (24 rls/cs)

This tape removes cleanly without adhesive transfer or surface damage for up to 60 days, even in direct sunlight. It is a low-medium adhesion tape that is ideal for smooth, freshly painted surfaces, faux painting, wood floors and glass.

Product Specifications

    • LENGTH INCHES60 yds
    • WIDTH INCHES2
    • PACKAGE QUANTITY24
    • STYLEScotch-Blue
    • BRAND3M
    • MANUFACTURERS PART NUMBER70006901576
    • HANDLE COLORBlue
    • TYPEPainter's Tape for Delicate Surfaces
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!