Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestt Liebco Black China Bristle 1-1/2" Paint Brush - 501152900 - Pkg Qty 12
See all 6 items in product family

Bestt Liebco Black China Bristle 1-1/2" Paint Brush - 501152900 - Pkg Qty 12

Item #: WBB54912

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 12

Price: $141.00
Product Information
Customer Review
Product Q&A
Accessories
Bestt Liebco Black China Bristle 1-1/2" Paint Brush - 501152900

Constructed with a nickel steel ferrule and pecan finished wood handle for added hand control and for long lasting durability. Slender brushes excellent for coating chairs, metal furniture, radiators, scrollwork, and touching up other narrow areas and trim. Available sizes are 1-1/2". Thickness is 3/4". Package quantity is 12.

Product Specifications

    • MANUFACTURERS PART NUMBER501152900
    • PACKAGE QUANTITY12
    • SIZE1-1/2"
    • STYLEBlack China Bristle Fitch Brush
    • BRANDBestt Liebco
    • THICKNESS INCHES3/4
    • LENGTH OUT2-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed