Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestt Liebco Fitch Brush 1/2" Black China Bristle Paint Brush - 501152500 - Pkg Qty 12
See all 40 items in product family

Bestt Liebco Fitch Brush 1/2" Black China Bristle Paint Brush - 501152500 - Pkg Qty 12

Item #: WBB54886

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $26.40
$1.99 each

Sold in packages of 12

Clearance Price: $23.88
Product Information
Customer Review
Product Q&A
Accessories
Fitch Brush 1/2" Black China Bristle Paint Brush - 501152500

Constructed with a nickel steel ferrule and pecan finished wood handle for added hand control and for long lasting durability. Slender brushes excellent for coating chairs, metal furniture, radiators, scrollwork, and touching up other narrow areas and trim.

Product Specifications

    • MANUFACTURERS PART NUMBER501152500
    • BRANDBestt Liebco
    • LENGTH OUT1
    • SIZE1/2"
    • THICKNESS INCHES1/4
    • PACKAGE QUANTITY12
    • STYLEBlack China Bristle Fitch Brush

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:23