Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Purpose Poly 4" Wall Paint Brush - 993218400 - Pkg Qty 6
See all 312 items in product family

General Purpose Poly 4" Wall Paint Brush - 993218400 - Pkg Qty 6

Item #: WBB54834

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$7.80 each

Sold in packages of 6

Price: $46.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
General Purpose Poly 4" Wall Paint Brush - 993218400

General Purpose Polyester Brushes are ideal for light-duty general maintenance painting.

Product Specifications

    • WIDTH INCHES4
    • THICKNESS INCHES7/8
    • MANUFACTURERS PART NUMBER993218400
    • LENGTH OUT3-1/2"
    • STYLEFlat
    • PACKAGE QUANTITY6
    • BRANDRubberset

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed