Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Purpose Poly 3 Piece Paint Brush Set, 1", 2", 3" - 993218030 - Pkg Qty 12
See all 10 items in product family

General Purpose Poly 3 Piece Paint Brush Set, 1", 2", 3" - 993218030 - Pkg Qty 12

Item #: WBB54837

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.00 each

Sold in packages of 12

Price: $96.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
General Purpose Poly 3 Piece Paint Brush Set, 1", 2", 3" - 993218030

General Purpose Polyester Brushes are ideal for light-duty general maintenance painting.

Product Specifications

    • MANUFACTURERS PART NUMBER993218030
    • PACKAGE QUANTITY12
    • SIZE1"; 2"; 3"
    • STYLE3 Piece Set (B54829; B54831; B54833)
    • BRANDRubberset
    • THICKNESS INCHES7/16; 9/16; 11/16
    • LENGTH OUT2"; 2-1/4"; 3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed