Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubberset One Coat Poly Latex 4" Wall Paint Brush - 996620400 - Pkg Qty 6
See all 13 items in product family

Rubberset One Coat Poly Latex 4" Wall Paint Brush - 996620400 - Pkg Qty 6

Item #: WBB54803

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.10 each

Sold in packages of 6

Price: $54.60
Product Information
Customer Review
Product Q&A
Accessories
Rubberset One Coat Poly Latex 4" Wall Paint Brush - 996620400

One Coat Latex Brushes feature 100% solid polyester filaments and painted wood handles. They offer great value and durability.

Product Specifications

    • BRANDRubberset
    • STYLEWall
    • PACKAGE QUANTITY6
    • LENGTH OUT3-3/4"
    • THICKNESS INCHES7/8
    • MANUFACTURERS PART NUMBER996620400
    • SIZE4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:46