Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Touch 2 Piece Paint Brush Set, 1-1/2" A, 3" - 996620020 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

One Touch 2 Piece Paint Brush Set, 1-1/2" A, 3" - 996620020 - Pkg Qty 6

Item #: WBB54827

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.50 each

Sold in packages of 6

Price: $63.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
One Touch 2 Piece Paint Brush Set, 1-1/2" A, 3" - 996620020

One Coat Latex Brushes feature 100% solid polyester filaments and painted wood handles. They offer great value and durability.

Product Specifications

    • BRANDRubberset
    • STYLE2 Piece Set (B54825; B54802)
    • SIZE1-1/2, 3
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBER996620020
    • THICKNESS INCHES7/16; 11/16
    • LENGTH OUT2-1/4"; 3-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed