Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perfect Touch 4" Wall Paint Brush - 998320400 - Pkg Qty 6
See all 13 items in product family

Perfect Touch 4" Wall Paint Brush - 998320400 - Pkg Qty 6

Item #: WBB54762

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 6

Price: $61.50
Product Information
Customer Review
Product Q&A
Accessories
Perfect Touch 4" Wall Paint Brush - 998320400

Perfect Touch Latex Brushes feature a custom blend of 100% solid nylon and polyester.

Product Specifications

    • STYLEWall
    • MANUFACTURERS PART NUMBER998320400
    • PACKAGE QUANTITY6
    • SIZE4"
    • BRANDRubberset
    • THICKNESS INCHES7/8
    • LENGTH OUT3-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed