Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubberset 2" Polyolefin Paint Brush - 99004420 - Pkg Qty 36
See all 13 items in product family

Rubberset 2" Polyolefin Paint Brush - 99004420 - Pkg Qty 36

Item #: WBB54868

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.75 each

Sold in packages of 36

Price: $27.00
Product Information
Customer Review
Product Q&A
Accessories
Rubberset 2" Polyolefin Paint Brush - 99004420

Polyolefin Economy Brushes are single-use, plastic handled brushes.

Product Specifications

    • LENGTH OUT1-3/4"
    • SIZE2"
    • PACKAGE QUANTITY36
    • BRANDRubberset
    • MANUFACTURERS PART NUMBER99004420
    • STYLEPolyolefin Brush
    • THICKNESS INCHES5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:26