Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U-Do-It 2 Piece Paint Brush Set, 1-1/2"A, 3" - 99011502 - Pkg Qty 12
See all 10 items in product family

U-Do-It 2 Piece Paint Brush Set, 1-1/2"A, 3" - 99011502 - Pkg Qty 12

Item #: WBB54838

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.09 each

Sold in packages of 12

Price: $37.08

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U-Do-It 2 Piece Paint Brush Set, 1-1/2"A, 3" - 99011502

U-Do-It Brush Packs feature economical, polyester brushes for single-use applications.

Product Specifications

    • THICKNESS INCHES--
    • SIZE1-1/2, 3
    • PACKAGE QUANTITY12
    • STYLE2 Piece Set
    • MANUFACTURERS PART NUMBER99011502
    • BRANDRubberset
    • LENGTH OUT--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:21