Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Value Series Poly 4" Wall Paint Brush - 99031740 - Pkg Qty 12
See all 312 items in product family

Value Series Poly 4" Wall Paint Brush - 99031740 - Pkg Qty 12

Item #: WBB54862

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.23 each

Sold in packages of 12

Price: $50.76
Product Information
Customer Review
Product Q&A
Accessories
Value Series Poly 4" Wall Paint Brush - 99031740

Value Series Polyester Brushes are ideal for light-duty general maintenance painting.

Product Specifications

    • WIDTH INCHES4
    • THICKNESS INCHES11/16
    • MANUFACTURERS PART NUMBER99031740
    • LENGTH OUT2-3/4"
    • STYLEFlat
    • PACKAGE QUANTITY12
    • BRANDRubberset

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed